GARLOCK
GARLOCK
24645-3314
GARLOCK GARLOCK
Description
26X3314 N OIL SEAL ; 6.693"IDX7.638"OD
170MM Shaft Dia; 194MM Housing Bore; 9.5MM Nominal Width; Mill-Right N Lip; Solid Seal; 9.5MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case Construction; 26 Seal Design Code
Part #
24645-3314
BDI #
373753
Details
233.55
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/24645-3314/p/373753
Your Price
$ 233.55 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.222
EAN
0717744191382
Product Group - BDI
S02250
Generic Design Code
GAR_26
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26
Other Features
General Purpose | Reverse Bevel Lip Prevents Lip Rollover | Molded 1-Piece Construction | Steel Insert
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
26X3314 MILL-RIGHT N 170MM ID 194MM OD 9.5MM THK H
Manufacturer Internal Number
24645-3314
Weight / LBS
0.49
Long Description
170MM Shaft Dia; 194MM Housing Bore; 9.5MM Nominal Width; Mill-Right N Lip; Solid Seal; 9.5MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case Construction; 26 Seal Design Code
Shaft Diameter
6.693 Inch | 170 Millimeter
Housing Bore
7.638 Inch | 194 Millimeter
Nominal Width
0.374 Inch | 9.5 Millimeter
Actual Width
0.374 Inch | 9.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


