https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-26HR-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI4MXxpbWFnZS9qcGVnfGFHWTBMMmd5TXk4eE1EYzJOemt4TmpjMk1URXhPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4eU5raFNYekZmTXpBd2VETXdNQzVxY0djfDI0ZDc2OGFmZDllMmZkMGY5ZTg3N2FhODlkOWU3ZTZkNGQ3YTQ5NGFhODU2ZmJiNTcyYWZjNzVhNWFlZWZlMTA
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-26HR-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI4MXxpbWFnZS9qcGVnfGFHWTBMMmd5TXk4eE1EYzJOemt4TmpjMk1URXhPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4eU5raFNYekZmTXpBd2VETXdNQzVxY0djfDI0ZDc2OGFmZDllMmZkMGY5ZTg3N2FhODlkOWU3ZTZkNGQ3YTQ5NGFhODU2ZmJiNTcyYWZjNzVhNWFlZWZlMTA
GARLOCK
GARLOCK
24662-5566
GARLOCK GARLOCK
Description
26HRX5566 V OIL SEAL ; 3.713"IDX4.972"OD
3.713" Shaft Dia; 4.972" Housing Bore; 0.492" Nominal Width; Mill-Right V Lip; Solid Seal; 0.492" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Reinforced Rubber Case; 26HR Seal Design Code
Part #
24662-5566
BDI #
373783
Details
494.57
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/24662-5566/p/373783
Your Price
$ 494.57 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.093
EAN
0717744205737
Product Group - BDI
S02250
Generic Design Code
GAR_26HR
Lip Material
Mill-Right V
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Reinforced Rubber
Seal Design Code
26HR
Other Features
Specialty | High Run Out | Low Speed Service | For High Misalignment Applications
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
26HRX5566 MILL-RIGHT V 3.713"ID 4.972"OD .492"THK
Manufacturer Internal Number
24662-5566
Weight / LBS
0.204
Long Description
3.713" Shaft Dia; 4.972" Housing Bore; 0.492" Nominal Width; Mill-Right V Lip; Solid Seal; 0.492" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Reinforced Rubber Case; 26HR Seal Design Code
Shaft Diameter
3.713 Inch | 94.31 Millimeter
Nominal Width
0.492 Inch | 12.497 Millimeter
Housing Bore
4.972 Inch | 126.289 Millimeter
Actual Width
0.492 Inch | 12.497 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

