https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-26HR-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4MjB8aW1hZ2UvanBlZ3xhRFJrTDJobVpDOHhNREUxTURZMk1ESXhNRGN4T0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsOHlOa2hTWHpGZlYxTmZNekF3ZURNd01DNXFjR2N8MTQxYTliYzg2NzdiNWRiMTc0ZjQ4Y2Y2N2M4NTIwNTc5OTk2YTliN2RlOGUzMjMxYzk4N2ZjYmEzMWRmOTJlMg
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-26HR-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4MjB8aW1hZ2UvanBlZ3xhRFJrTDJobVpDOHhNREUxTURZMk1ESXhNRGN4T0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsOHlOa2hTWHpGZlYxTmZNekF3ZURNd01DNXFjR2N8MTQxYTliYzg2NzdiNWRiMTc0ZjQ4Y2Y2N2M4NTIwNTc5OTk2YTliN2RlOGUzMjMxYzk4N2ZjYmEzMWRmOTJlMg
TIMKEN
TIMKEN
24664-5344
TIMKEN TIMKEN
Description
24664-5344 OIL SEAL ; NON-RETURNABLE LARGE BORE
Oil Seal; 3.543" Shaft Dia; 4.527" Housing Bore; 0.511" Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 0.511" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Reinforced Rubber with Heel Case; 26HR Seal Design Code
Part #
24664-5344
BDI #
22802264
Details
296.07
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/24664-5344/p/22802264
Your Price
$ 296.07 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.086
EAN
0053893683744
Product Group - BDI
S02250
Generic Design Code
GAR_26HR
Lip Material
Hydrogenated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26HR
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 3.543" Shaft Dia; 4.527" Housing Bore; 0.511" Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 0.511" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Reinforced Rubber with Heel Case; 26HR Seal Design Code
Housing Bore
4.527 Inch | 114.986 Millimeter
Nominal Width
0.511 Inch | 12.979 Millimeter
Actual Width
0.511 Inch | 12.979 Millimeter
Shaft Diameter
3.543 Inch | 89.992 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

