GARLOCK
GARLOCK
24667-5633
GARLOCK GARLOCK
Description
26X5633 V OIL SEAL ; 11.653"IDX12.835"OD
11.653" Shaft Dia; 12.835" Housing Bore; 0.63" Nominal Width; Mill-Right V Lip; Solid Seal; 0.63" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26-L Seal Design Code
Part #
24667-5633
BDI #
373791
Details
3476.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/24667-5633/p/373791
Your Price
$ 3,476.40 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.53
EAN
0717744214548
Product Group - BDI
S02250
Generic Design Code
GAR_26
Lip Material
Mill-Right V
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26-L
Other Features
General Purpose | Reverse Bevel Lip Prevents Lip Rollover | Molded 1-Piece Construction | Cover Plate Required
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
26X5633 MILL-RIGHT V 11.653"ID 12.835"OD .630"THK
Manufacturer Internal Number
24667-5633
Weight / LBS
1.181
Long Description
11.653" Shaft Dia; 12.835" Housing Bore; 0.63" Nominal Width; Mill-Right V Lip; Solid Seal; 0.63" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26-L Seal Design Code
Actual Width
0.63 Inch | 16.002 Millimeter
Housing Bore
12.835 Inch | 326.009 Millimeter
Nominal Width
0.63 Inch | 16.002 Millimeter
Shaft Diameter
11.653 Inch | 295.986 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


