GARLOCK
GARLOCK
24670-5464
GARLOCK GARLOCK
Description
26HS/HRX5464 N OIL SEAL ; 17.717"IDX20.079"OD
17.717" Shaft Dia; 20.079" Housing Bore; 63/64" Nominal Width; Mill-Right N Lip; 63/64" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26HR-L Seal Design Code
Part #
24670-5464
BDI #
373792
Details
1974.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/24670-5464/p/373792
Your Price
$ 1,974.18 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.084
EAN
0717744041854
Product Group - BDI
S02250
Generic Design Code
GAR_26HR
Lip Material
Mill-Right N
Solid or Split Seal
Not Available
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26HR-L
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
24670-5464
Manufacturer Internal Number
24670-5464
Weight / LBS
2.39
Long Description
17.717" Shaft Dia; 20.079" Housing Bore; 63/64" Nominal Width; Mill-Right N Lip; 63/64" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26HR-L Seal Design Code
Nominal Width
0.984 Inch | 24.994 Millimeter
Shaft Diameter
17.717 Inch | 450.012 Millimeter
Actual Width
0.984 Inch | 24.994 Millimeter
Housing Bore
20.079 Inch | 510.007 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

