GARLOCK
GARLOCK
24690-2873
GARLOCK GARLOCK
Description
26X2873 N OIL SEAL ; 39.370"IDX41.338"OD
39.37" Shaft Dia; 41.338" Housing Bore; Mill-Right N Lip; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code
Part #
24690-2873
BDI #
373807
Details
2908.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/24690-2873/p/373807
Your Price
$ 2,908.31 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
3.37
EAN
0717744795146
Product Group - BDI
S02250
Generic Design Code
GAR_26
Lip Material
Mill-Right N
Solid or Split Seal
Not Available
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
24690-2873
Manufacturer Internal Number
24690-2873
Weight / LBS
7.43
Long Description
39.37" Shaft Dia; 41.338" Housing Bore; Mill-Right N Lip; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code
Housing Bore
41.338 Inch | 1049.985 Millimeter
Nominal Width
0 Inch | 0 Millimeter
Shaft Diameter
39.37 Inch | 999.998 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

