https://www.bdiexpress.com/medias/INDGARSEALXX-OIL-26HR-1-N-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU2NzZ8aW1hZ2UvanBlZ3xhRGN5TDJnek5DOHhNRFE0TVRFNU5qZzVNakU1TUM5SlRrUkhRVkpUUlVGTVdGaGZUMGxNWHpJMlNGSmZNVjlPWHpNd01IZ3pNREF1YW5Cbnw1MGY1YTcyZTJjNGYxMjQ1MGIwOWRjMDQxNmNmODgyYWRlZDQ5OTU5NjQyMmZhNjVhNTNhMTE5Yjc4MTZkMGEy
https://www.bdiexpress.com/medias/INDGARSEALXX-OIL-26HR-1-N-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU2NzZ8aW1hZ2UvanBlZ3xhRGN5TDJnek5DOHhNRFE0TVRFNU5qZzVNakU1TUM5SlRrUkhRVkpUUlVGTVdGaGZUMGxNWHpJMlNGSmZNVjlPWHpNd01IZ3pNREF1YW5Cbnw1MGY1YTcyZTJjNGYxMjQ1MGIwOWRjMDQxNmNmODgyYWRlZDQ5OTU5NjQyMmZhNjVhNTNhMTE5Yjc4MTZkMGEy
GARLOCK
GARLOCK
24699-0094
GARLOCK GARLOCK
Description
24699-0094 OIL SEAL ; 6.5"IDX8.464"OD
Lip Seal; 6-1/2" Shaft Diameter; 8.464" Housing Bore; 1/2" Nominal Width; Mill-Right N Lip; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Reinforced Rubber with Heel Case; 26HR Seal Design Code
Part #
24699-0094
BDI #
24635772
Details
248.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/24699-0094/p/24635772
Your Price
$ 248.98 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.286
EAN
0717744140922
Product Group - BDI
S02250
Generic Design Code
GAR_26HR
Lip Material
Mill-Right N
Solid or Split Seal
Not Available
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26HR
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Long Description
Lip Seal; 6-1/2" Shaft Diameter; 8.464" Housing Bore; 1/2" Nominal Width; Mill-Right N Lip; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Reinforced Rubber with Heel Case; 26HR Seal Design Code
Nominal Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
6.5 Inch | 165.1 Millimeter
Housing Bore
8.464 Inch | 214.986 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


