https://www.bdiexpress.com/medias/INDGARSEALXX-OIL-26-PAG-1-N-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUxNTl8aW1hZ2UvanBlZ3xhR00wTDJnM01TOHhNRFE0TVRJd01UWTNOak14T0M5SlRrUkhRVkpUUlVGTVdGaGZUMGxNWHpJMlgxQkJSMTh4WDA1Zk16QXdlRE13TUM1cWNHY3w5YWVlMDgxYTk2ZTU1ODBlZjUwZWZmZGMwMDBhZDlhNDk1OWNkMDI4ZTIzNzYzMjk4NGI4NDRiNmQ3YmNlMzBl
https://www.bdiexpress.com/medias/INDGARSEALXX-OIL-26-PAG-1-N-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUxNTl8aW1hZ2UvanBlZ3xhR00wTDJnM01TOHhNRFE0TVRJd01UWTNOak14T0M5SlRrUkhRVkpUUlVGTVdGaGZUMGxNWHpJMlgxQkJSMTh4WDA1Zk16QXdlRE13TUM1cWNHY3w5YWVlMDgxYTk2ZTU1ODBlZjUwZWZmZGMwMDBhZDlhNDk1OWNkMDI4ZTIzNzYzMjk4NGI4NDRiNmQ3YmNlMzBl
GARLOCK
GARLOCK
24699-0097
GARLOCK GARLOCK
Description
24699-0097 OIL SEAL ; 30.512"IDX33.031"ODX.984"THK
Lip Seal; 30.512" Shaft Diameter; 33-1/32" Housing Bore; 63/64" Nominal Width; Mill-Right N Lip; 63/64" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26-PAG Seal Design Code
Part #
24699-0097
BDI #
21996652
Details
2208.37
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/24699-0097/p/21996652
Your Price
$ 2,208.37 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2.33
EAN
0053893636139
Product Group - BDI
S02250
Generic Design Code
GAR_26-PAG
Lip Material
Mill-Right N
Solid or Split Seal
Not Available
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26-PAG
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Long Description
Lip Seal; 30.512" Shaft Diameter; 33-1/32" Housing Bore; 63/64" Nominal Width; Mill-Right N Lip; 63/64" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26-PAG Seal Design Code
Shaft Diameter
30.512 Inch | 775.005 Millimeter
Actual Width
0.984 Inch | 24.994 Millimeter
Nominal Width
0.984 Inch | 24.994 Millimeter
Housing Bore
33.031 Inch | 838.987 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


