

GARLOCK
GARLOCK
24700-0204
GARLOCK GARLOCK
Description
59X0204 N OIL SEAL ; 13.780"IDX15.354"OD
13.78" Shaft Dia; 15.354" Housing Bore; 0.709" Nominal Width; Mill-Right N Lip; Solid Seal; 0.709" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 59 Seal Design Code
Part #
24700-0204
BDI #
373937
Details
1319.09
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/24700-0204/p/373937
Your Price
$ 1,319.09 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.46
EAN
0717744134136
Product Group - BDI
S02250
Generic Design Code
GAR_59
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
59
Other Features
Large | Assembled | Severe Service | Heavy Duty Case | With Inner Case | Reverse Bevel Lip Design Prevents Lip Rollover
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
59X0204 MILL-RIGHT N CRS 13.780"ID 15.354"OD .709"
Manufacturer Internal Number
24700-0204
Weight / LBS
3.23
Long Description
13.78" Shaft Dia; 15.354" Housing Bore; 0.709" Nominal Width; Mill-Right N Lip; Solid Seal; 0.709" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 59 Seal Design Code
Housing Bore
15.354 Inch | 389.992 Millimeter
Actual Width
0.709 Inch | 18.009 Millimeter
Shaft Diameter
13.78 Inch | 350.012 Millimeter
Nominal Width
0.709 Inch | 18.009 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh