

GARLOCK
GARLOCK
24700-0212
GARLOCK GARLOCK
Description
59X0212 N OIL SEAL ; 14"IDX15.5"OD
14" Shaft Dia; 15-1/2" Housing Bore; 5/8" Nominal Width; Mill-Right N Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 59 Seal Design Code
Part #
24700-0212
BDI #
373940
Details
1330.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/24700-0212/p/373940
Your Price
$ 1,330.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.243
EAN
0717744163716
Product Group - BDI
S02250
Generic Design Code
GAR_59
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
59
Other Features
Large | Assembled | Severe Service | Heavy Duty Case | With Inner Case | Reverse Bevel Lip Design Prevents Lip Rollover
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
59X0212 MILL-RIGHT N CRS 14.000"ID 15.500"OD .625
Manufacturer Internal Number
24700-0212
Weight / LBS
2.74
Long Description
14" Shaft Dia; 15-1/2" Housing Bore; 5/8" Nominal Width; Mill-Right N Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 59 Seal Design Code
Actual Width
0.625 Inch | 15.875 Millimeter
Housing Bore
15.5 Inch | 393.7 Millimeter
Shaft Diameter
14 Inch | 355.6 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh