

TIMKEN
TIMKEN
24700-0614
TIMKEN TIMKEN
Description
24700-0614 OIL SEAL ; NON-RETURNABLE 1470MM ID 1524MM OD
Oil Seal; 57-7/8" Shaft Dia; 60" Housing Bore; 15/16" Nominal Width; Nitrile Lip; Solid Seal; 15/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 59 Seal Design Code
Part #
24700-0614
BDI #
22834125
Details
15206.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/24700-0614/p/22834125
Your Price
$ 15,206.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
10.809
EAN
0053893226323
Product Group - BDI
S02250
Generic Design Code
GAR_59
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
59
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 57-7/8" Shaft Dia; 60" Housing Bore; 15/16" Nominal Width; Nitrile Lip; Solid Seal; 15/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 59 Seal Design Code
Shaft Diameter
57.875 Inch | 1470.025 Millimeter
Nominal Width
0.938 Inch | 23.825 Millimeter
Actual Width
0.938 Inch | 23.825 Millimeter
Housing Bore
60 Inch | 1524 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh