

GARLOCK
GARLOCK
24700-3963
GARLOCK GARLOCK
Description
59X3963 N OIL SEAL ; 17.323"IDX18.898"OD
17.323" Shaft Dia; 18.898" Housing Bore; 0.912" Nominal Width; Mill-Right N Lip; Solid Seal; 0.912" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 59 Seal Design Code
Part #
24700-3963
BDI #
374303
Details
1650.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/24700-3963/p/374303
Your Price
$ 1,650.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
3
EAN
0717744631758
Product Group - BDI
S02250
Generic Design Code
GAR_59
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
59
Other Features
Large | Assembled | Severe Service | Heavy Duty Case | With Inner Case | Reverse Bevel Lip Design Prevents Lip Rollover
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
59X3963 MILL-RIGHT N CRS 17.323"ID 18.898"OD .912"
Manufacturer Internal Number
24700-3963
Weight / LBS
6.63
Long Description
17.323" Shaft Dia; 18.898" Housing Bore; 0.912" Nominal Width; Mill-Right N Lip; Solid Seal; 0.912" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 59 Seal Design Code
Actual Width
0.912 Inch | 23.165 Millimeter
Housing Bore
18.898 Inch | 480.009 Millimeter
Nominal Width
0.912 Inch | 23.165 Millimeter
Shaft Diameter
17.323 Inch | 440.004 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh