

TIMKEN
TIMKEN
24702-4029
TIMKEN TIMKEN
Description
24702-4029 OIL SEAL ; 315MM ID 355MM OD 18MM W
Oil Seal; 12.402" Shaft Dia; 13.976" Housing Bore; 0.709" Nominal Width; Viton Lip; Solid Seal; 0.709" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 59 Seal Design Code
Part #
24702-4029
BDI #
22811111
Details
12681.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/24702-4029/p/22811111
Your Price
$ 12,681.11 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.601
EAN
0053893586168
Product Group - BDI
S02250
Generic Design Code
GAR_59
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
59
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 12.402" Shaft Dia; 13.976" Housing Bore; 0.709" Nominal Width; Viton Lip; Solid Seal; 0.709" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 59 Seal Design Code
Shaft Diameter
12.402 Inch | 315.011 Millimeter
Actual Width
0.709 Inch | 18.009 Millimeter
Housing Bore
13.976 Inch | 354.99 Millimeter
Nominal Width
0.709 Inch | 18.009 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh