Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

24715-4509 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-59-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwMDV8aW1hZ2UvanBlZ3xhREprTDJnek1TOHhNREk1TkRnM09ETTNNVGczTUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsODFPVjh4WHpNd01IZ3pNREF1YW5CbnxkMDQyZGI0ODI2YWZlYzI5Zjk5YjRkZWFlN2M4YmRkMWZjODI3MTEwZmU3NTA3ZWY1NjBmYWQ2ZDVlNWYwOTY4
374901 Oil Seals 

GARLOCK GARLOCK

24715-4509

Description

59X4509 ES OIL SEAL ; 15.748"IDX17.748"OD

15.748" Shaft Dia; 17.748" Housing Bore; 5/8" Nominal Width; Mill-Right ES Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 59 Seal Design Code

Part #

24715-4509

BDI #
374901

Details

2836.7 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,836.70 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.89
EAN
0717744214050
Product Group - BDI
S02250
Generic Design Code
GAR_59
Lip Material
Mill-Right ES
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
59
Other Features
Large | Assembled | Severe Service | Heavy Duty Case | With Inner Case | Reverse Bevel Lip Design Prevents Lip Rollover
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
59X4509 MILL-RIGHT ES CRS 15.748"ID 17.748"OD .62
Manufacturer Internal Number
24715-4509
Weight / LBS
4.18
Long Description
15.748" Shaft Dia; 17.748" Housing Bore; 5/8" Nominal Width; Mill-Right ES Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 59 Seal Design Code
Shaft Diameter
15.748 Inch | 399.999 Millimeter
Actual Width
0.625 Inch | 15.875 Millimeter
Housing Bore
17.748 Inch | 450.799 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh