

TIMKEN
TIMKEN
24715-4821
TIMKEN TIMKEN
Description
24715-4821 OIL SEAL ; NON-RETURNABLE LARGE BORE
Oil Seal; 13.779" Shaft Dia; 16.142" Housing Bore; 1.102" Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 1.102" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 59 Seal Design Code
Part #
24715-4821
BDI #
22804736
Details
6973.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/24715-4821/p/22804736
Your Price
$ 6,973.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
4.314
EAN
0053893675268
Product Group - BDI
S02250
Generic Design Code
GAR_59
Lip Material
Hydrogenated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
59
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 13.779" Shaft Dia; 16.142" Housing Bore; 1.102" Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 1.102" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 59 Seal Design Code
Shaft Diameter
13.779 Inch | 349.987 Millimeter
Nominal Width
1.102 Inch | 27.991 Millimeter
Housing Bore
16.142 Inch | 410.007 Millimeter
Actual Width
1.102 Inch | 27.991 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh