https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-59G1-2-WS-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU3ODh8aW1hZ2UvanBlZ3xhREF6TDJnME9DOHhNREUwTVRrek1qazNPREl3Tmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsODFPVWN4WHpKZlYxTmZNekF3V0RNd01DNXFjR2N8ZDYxNTRhYTYxNjI1ZjE5ZjRjMzIzOWY2MWIxZmQ2MjFiZDU4MDFlODM3MDgwYzM5NGE4NzE2MzdlMGQ0NzZhOA
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-59G1-2-WS-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU3ODh8aW1hZ2UvanBlZ3xhREF6TDJnME9DOHhNREUwTVRrek1qazNPREl3Tmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsODFPVWN4WHpKZlYxTmZNekF3V0RNd01DNXFjR2N8ZDYxNTRhYTYxNjI1ZjE5ZjRjMzIzOWY2MWIxZmQ2MjFiZDU4MDFlODM3MDgwYzM5NGE4NzE2MzdlMGQ0NzZhOA
GARLOCK
GARLOCK
24750-1251
GARLOCK GARLOCK
Description
59G1X1251 N OIL SEAL ; 14.906"IDX17"OD
14-29/32" Shaft Dia; 17" Housing Bore; 0.78" Nominal Width; Mill-Right N Lip; Solid Seal; 0.78" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 59G1 Seal Design Code
Part #
24750-1251
BDI #
20441281
Details
2379.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/24750-1251/p/20441281
Your Price
$ 2,379.14 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
3.074
EAN
0717744897932
Product Group - BDI
S02250
Generic Design Code
GAR_59G1
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
59G1
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
24750-1251
Manufacturer Internal Number
24750-1251
Weight / LBS
6.778
Long Description
14-29/32" Shaft Dia; 17" Housing Bore; 0.78" Nominal Width; Mill-Right N Lip; Solid Seal; 0.78" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 59G1 Seal Design Code
Actual Width
0.78 Inch | 19.812 Millimeter
Nominal Width
0.78 Inch | 19.812 Millimeter
Shaft Diameter
14.906 Inch | 378.612 Millimeter
Housing Bore
17 Inch | 431.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

