https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-59G1-2-WS-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU3ODh8aW1hZ2UvanBlZ3xhREF6TDJnME9DOHhNREUwTVRrek1qazNPREl3Tmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsODFPVWN4WHpKZlYxTmZNekF3V0RNd01DNXFjR2N8ZDYxNTRhYTYxNjI1ZjE5ZjRjMzIzOWY2MWIxZmQ2MjFiZDU4MDFlODM3MDgwYzM5NGE4NzE2MzdlMGQ0NzZhOA
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-59G1-2-WS-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU3ODh8aW1hZ2UvanBlZ3xhREF6TDJnME9DOHhNREUwTVRrek1qazNPREl3Tmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsODFPVWN4WHpKZlYxTmZNekF3V0RNd01DNXFjR2N8ZDYxNTRhYTYxNjI1ZjE5ZjRjMzIzOWY2MWIxZmQ2MjFiZDU4MDFlODM3MDgwYzM5NGE4NzE2MzdlMGQ0NzZhOA
GARLOCK
GARLOCK
24750-9982
GARLOCK GARLOCK
Description
59G1X9982 N OIL SEAL ; 35.433"IDX37.402"OD
35.433" Shaft Dia; 37.402" Housing Bore; 1" Nominal Width; Mill-Right N Lip; Solid Seal; 1" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 59G1 Seal Design Code
Part #
24750-9982
BDI #
375085
Details
6192.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/24750-9982/p/375085
Your Price
$ 6,192.24 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.99
EAN
0717744797515
Product Group - BDI
S02250
Generic Design Code
GAR_59G1
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
59G1
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
24750-9982
Manufacturer Internal Number
24750-9982
Weight / LBS
4.4
Long Description
35.433" Shaft Dia; 37.402" Housing Bore; 1" Nominal Width; Mill-Right N Lip; Solid Seal; 1" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 59G1 Seal Design Code
Actual Width
1 Inch | 25.4 Millimeter
Shaft Diameter
35.433 Inch | 899.998 Millimeter
Nominal Width
1 Inch | 25.4 Millimeter
Housing Bore
37.402 Inch | 950.011 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

