

GARLOCK
GARLOCK
24751-1000
GARLOCK GARLOCK
Description
59G1X1000 ES OIL SEAL ; 12.992"IDX15.354"OD
12.992" Shaft Dia; 15.354" Housing Bore; 0.9" Nominal Width; Mill-Right ES Lip; Solid Seal; 0.9" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 59G1 Seal Design Code
Part #
24751-1000
BDI #
375090
Details
3625.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/24751-1000/p/375090
Your Price
$ 3,625.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
3.053
EAN
0717744805067
Product Group - BDI
S02250
Generic Design Code
GAR_59G1
Lip Material
Mill-Right ES
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
59G1
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
24751-1000
Manufacturer Internal Number
24751-1000
Weight / LBS
6.73
Long Description
12.992" Shaft Dia; 15.354" Housing Bore; 0.9" Nominal Width; Mill-Right ES Lip; Solid Seal; 0.9" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 59G1 Seal Design Code
Actual Width
0.9 Inch | 22.86 Millimeter
Nominal Width
0.9 Inch | 22.86 Millimeter
Housing Bore
15.354 Inch | 389.992 Millimeter
Shaft Diameter
12.992 Inch | 329.997 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh