Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

24751-9832 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-59G1-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA4MXxpbWFnZS9qcGVnfGFEVmpMMmd3T0M4eE1EYzNNREl6T0RrNU5qVXhNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4MU9VY3hYekpmTXpBd2VETXdNQzVxY0djfDMzNDcwNGMwMmUwYzIwMWU3NzAzY2I4YmZkNTJjMTVhNzc2ZjU2MGIxOTE5NTEyNjZmOWQwZjQxMTY2Yjk4ODc
375114 Oil Seals 

GARLOCK GARLOCK

24751-9832

Description

59G1X9832 ES OIL SEAL ; 5.709"IDX6.75"OD

5.709" Shaft Dia; 6-3/4" Housing Bore; 11/16" Nominal Width; Mill-Right ES Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 59G1 Seal Design Code

Part #

24751-9832

BDI #
375114

Details

1712.83 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,712.83 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.381
EAN
0717744780548
Product Group - BDI
S02250
Generic Design Code
GAR_59G1
Lip Material
Mill-Right ES
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
59G1
Other Features
Large | Assembled | Severe Service | Heavy Duty Case | With Inner Case | Reverse Bevel Lip Prevents Lip Rollover | Gylon Excluder Lip
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
59G1X9832|MILL-RIGHT ES CRS|5.709"ID|6.750"OD|.688
Manufacturer Internal Number
24751-9832
Weight / LBS
0.84
Long Description
5.709" Shaft Dia; 6-3/4" Housing Bore; 11/16" Nominal Width; Mill-Right ES Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 59G1 Seal Design Code
Actual Width
0.688 Inch | 17.475 Millimeter
Nominal Width
0.688 Inch | 17.475 Millimeter
Shaft Diameter
5.709 Inch | 145.009 Millimeter
Housing Bore
6.75 Inch | 171.45 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh