https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-59G1-2-WS-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU3ODh8aW1hZ2UvanBlZ3xhREF6TDJnME9DOHhNREUwTVRrek1qazNPREl3Tmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsODFPVWN4WHpKZlYxTmZNekF3V0RNd01DNXFjR2N8ZDYxNTRhYTYxNjI1ZjE5ZjRjMzIzOWY2MWIxZmQ2MjFiZDU4MDFlODM3MDgwYzM5NGE4NzE2MzdlMGQ0NzZhOA
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-59G1-2-WS-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU3ODh8aW1hZ2UvanBlZ3xhREF6TDJnME9DOHhNREUwTVRrek1qazNPREl3Tmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsODFPVWN4WHpKZlYxTmZNekF3V0RNd01DNXFjR2N8ZDYxNTRhYTYxNjI1ZjE5ZjRjMzIzOWY2MWIxZmQ2MjFiZDU4MDFlODM3MDgwYzM5NGE4NzE2MzdlMGQ0NzZhOA
GARLOCK
GARLOCK
24752-5144
GARLOCK GARLOCK
Description
24752-5144 ; SEALS >8
10.433" Shaft Dia; 11.417" Housing Bore; 0.755" Nominal Width; Mill-Right V | Gylon Lip; Solid Seal; 0.755" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 59G1 Seal Design Code
Part #
24752-5144
BDI #
375122
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/24752-5144/p/375122
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.871
EAN
0053893221182
Product Group - BDI
S02250
Generic Design Code
GAR_59G1
Lip Material
Mill-Right V | Gylon
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
59G1
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Weight / LBS
1.92
Long Description
10.433" Shaft Dia; 11.417" Housing Bore; 0.755" Nominal Width; Mill-Right V | Gylon Lip; Solid Seal; 0.755" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 59G1 Seal Design Code
Nominal Width
0.755 Inch | 19.177 Millimeter
Actual Width
0.755 Inch | 19.177 Millimeter
Shaft Diameter
10.433 Inch | 264.998 Millimeter
Housing Bore
11.417 Inch | 289.992 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

