https://www.bdiexpress.com/medias/INDGARSEALXX-OIL-59-1-HNBR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4OTh8aW1hZ2UvanBlZ3xhR1F6TDJnMk1TOHhNRFE0TVRJd016WTNOVEUyTmk5SlRrUkhRVkpUUlVGTVdGaGZUMGxNWHpVNVh6RmZTRTVDVWw4ek1EQjRNekF3TG1wd1p3fDNkZTkyZDU0MDhkOTE0NDlhZjIwN2EyN2Y1YzFkMjhiYTYwYzBmZWQ2ZDRmMmQzNTQ4YWRjNWM5ZGRjMGQ0ZjA
https://www.bdiexpress.com/medias/INDGARSEALXX-OIL-59-1-HNBR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4OTh8aW1hZ2UvanBlZ3xhR1F6TDJnMk1TOHhNRFE0TVRJd016WTNOVEUyTmk5SlRrUkhRVkpUUlVGTVdGaGZUMGxNWHpVNVh6RmZTRTVDVWw4ek1EQjRNekF3TG1wd1p3fDNkZTkyZDU0MDhkOTE0NDlhZjIwN2EyN2Y1YzFkMjhiYTYwYzBmZWQ2ZDRmMmQzNTQ4YWRjNWM5ZGRjMGQ0ZjA
GARLOCK
GARLOCK
24799-0035
GARLOCK GARLOCK
Description
24799-0035 OIL SEAL ; POR 16.250"IDX17.750"OD
Lip Seal; 16-1/4" Shaft Diameter; 17-3/4" Housing Bore; 5/8" Nominal Width; HNBR Lip; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Carbon Steel Case; 59 Seal Design Code
Part #
24799-0035
BDI #
24635760
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/24799-0035/p/24635760
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.424
EAN
0717744132163
Product Group - BDI
S02250
Generic Design Code
GAR_59
Lip Material
HNBR
Solid or Split Seal
Not Available
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Carbon Steel
Seal Design Code
59
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Long Description
Lip Seal; 16-1/4" Shaft Diameter; 17-3/4" Housing Bore; 5/8" Nominal Width; HNBR Lip; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Carbon Steel Case; 59 Seal Design Code
Shaft Diameter
16.25 Inch | 412.75 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter
Housing Bore
17.75 Inch | 450.85 Millimeter
Actual Width
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


