https://www.bdiexpress.com/medias/INDGARSEALXX-OIL-59-1-V-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5NTB8aW1hZ2UvanBlZ3xhREkxTDJnNVppOHhNRFE0TVRFNU9EZzVNVEF6T0M5SlRrUkhRVkpUUlVGTVdGaGZUMGxNWHpVNVh6RmZWbDh6TURCNE16QXdMbXB3Wnd8M2IwYzM5YzZjMjY4ZmI1MTc4ZjlmMzcxMWZlNWZmY2E5MzFjYTg1MGU5ZmU0NTBhMTk3ZTcyMTFhOTgzYjkxOA
https://www.bdiexpress.com/medias/INDGARSEALXX-OIL-59-1-V-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5NTB8aW1hZ2UvanBlZ3xhREkxTDJnNVppOHhNRFE0TVRFNU9EZzVNVEF6T0M5SlRrUkhRVkpUUlVGTVdGaGZUMGxNWHpVNVh6RmZWbDh6TURCNE16QXdMbXB3Wnd8M2IwYzM5YzZjMjY4ZmI1MTc4ZjlmMzcxMWZlNWZmY2E5MzFjYTg1MGU5ZmU0NTBhMTk3ZTcyMTFhOTgzYjkxOA
GARLOCK
GARLOCK
24799-0096
GARLOCK GARLOCK
Description
24799-0096 OIL SEAL, 59 MILLRIGHT V CRS 25.591" ID (SMARTCATALOG)
Lip Seal; 650MM Shaft Diameter; 690MM Housing Bore; 20MM Nominal Width; Mill-Right V Lip; 20MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Carbon Steel Case; 59 Seal Design Code
Part #
24799-0096
BDI #
26359873
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/24799-0096/p/26359873
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
31411705
EAN
717744560768
Weight / US pound
8.82
Product Group - BDI
S02250
Generic Design Code
GAR_59
Lip Material
Mill-Right V
Solid or Split Seal
Not Available
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Carbon Steel
Seal Design Code
59
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Long Description
Lip Seal; 650MM Shaft Diameter; 690MM Housing Bore; 20MM Nominal Width; Mill-Right V Lip; 20MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Carbon Steel Case; 59 Seal Design Code
Shaft Diameter
25.591 Inch | 650 Millimeter
Actual Width
0.787 Inch | 20 Millimeter
Housing Bore
27.165 Inch | 690 Millimeter
Nominal Width
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

