Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

24799-0097 https://www.bdiexpress.com/medias/INDGARSEALXX-OIL-59-1-V-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5NTB8aW1hZ2UvanBlZ3xhREkxTDJnNVppOHhNRFE0TVRFNU9EZzVNVEF6T0M5SlRrUkhRVkpUUlVGTVdGaGZUMGxNWHpVNVh6RmZWbDh6TURCNE16QXdMbXB3Wnd8M2IwYzM5YzZjMjY4ZmI1MTc4ZjlmMzcxMWZlNWZmY2E5MzFjYTg1MGU5ZmU0NTBhMTk3ZTcyMTFhOTgzYjkxOA
26362981 Oil Seals 

GARLOCK GARLOCK

24799-0097

Description

24799-0097 OIL SEAL, 59 MILLRIGHT V CRS 33.858" ID (SMARTCATALOG)

Lip Seal; 860MM Shaft Diameter; 900MM Housing Bore; 20MM Nominal Width; Mill-Right V Lip; 20MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Carbon Steel Case; 59 Seal Design Code

Part #

24799-0097

BDI #
26362981

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GARLOCK
Minimum Buy Quantity
1
UNSPSC
31411705
EAN
717744560775
Weight / US pound
12.79
Product Group - BDI
S02250
Generic Design Code
GAR_59
Lip Material
Mill-Right V
Solid or Split Seal
Not Available
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Carbon Steel
Seal Design Code
59
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Long Description
Lip Seal; 860MM Shaft Diameter; 900MM Housing Bore; 20MM Nominal Width; Mill-Right V Lip; 20MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Carbon Steel Case; 59 Seal Design Code
Shaft Diameter
33.858 Inch | 860 Millimeter
Actual Width
0.787 Inch | 20 Millimeter
Housing Bore
35.433 Inch | 900 Millimeter
Nominal Width
0.787 Inch | 20 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh