https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSHA16-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3ODV8aW1hZ2UvanBlZ3xhRFJpTDJnM1lTOHhNRGN4TVRNeE1UTTFNVGd6T0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMGhCTVRaZk1sOHpNREI0TXpBd0xtcHdad3w0OTAzMzY4MjUxMDE4NzRhNGI4YzRkM2VkZjVhNjY4NTgwNTRkZWQwMjA2NDY4YzY1NjY0MWI0YTAyODZjZjE4
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSHA16-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3ODV8aW1hZ2UvanBlZ3xhRFJpTDJnM1lTOHhNRGN4TVRNeE1UTTFNVGd6T0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMGhCTVRaZk1sOHpNREI0TXpBd0xtcHdad3w0OTAzMzY4MjUxMDE4NzRhNGI4YzRkM2VkZjVhNjY4NTgwNTRkZWQwMjA2NDY4YzY1NjY0MWI0YTAyODZjZjE4
SKF
SKF
24816 / 2.48X4.035X0.236 HMSHA83 V
SKF SKF
Description
CRSEAL 24816 / 2.48X4.035X0.236 HMSHA83V ; NON-RETURNABLE DBL LIP SEAL
2.48" Shaft Dia; 4.035" Housing Bore; 0.236" Nominal Width; Polyacrylate Lip; Solid Seal; 0.236" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSHA16 Seal Design Code
Part #
24816
BDI #
1248634
Details
196.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/24816-2-48X4-035X0-236-HMSHA83-V/p/1248634
Your Price
$ 196.34 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.134
EAN
0085311374415
Product Group - BDI
S02250
Generic Design Code
C_R_HMSHA16
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSHA16
Other Features
With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.127
Long Description
2.48" Shaft Dia; 4.035" Housing Bore; 0.236" Nominal Width; Polyacrylate Lip; Solid Seal; 0.236" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSHA16 Seal Design Code
Nominal Width
0.236 Inch | 5.994 Millimeter
Shaft Diameter
2.48 Inch | 62.992 Millimeter
Actual Width
0.236 Inch | 5.994 Millimeter
Housing Bore
4.035 Inch | 102.489 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

