https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HMSA96-3-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc4MnxpbWFnZS9qcGVnfGFHVm1MMmhtWWk4eE1EYzJPRFF3TVRFd05Ea3lOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVRWTkJPVFpmTTE5WFUxOHpNREI0TXpBd0xtcHdad3w4M2RmMTMxMTkyNWRjZDU1MDMzMzAxZmExNDkxYjFhYjVkZWI3MDBmY2E3MGQ4MDA5YWUyNmZlZmJhODA5MmFl
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HMSA96-3-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc4MnxpbWFnZS9qcGVnfGFHVm1MMmhtWWk4eE1EYzJPRFF3TVRFd05Ea3lOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVRWTkJPVFpmTTE5WFUxOHpNREI0TXpBd0xtcHdad3w4M2RmMTMxMTkyNWRjZDU1MDMzMzAxZmExNDkxYjFhYjVkZWI3MDBmY2E3MGQ4MDA5YWUyNmZlZmJhODA5MmFl
SKF
SKF
24877 / 2.48X3.543X0.276 HMSA96 P
SKF SKF
Description
CRSEAL 24877 / 2.48X3.543X0.276 HMSA96 P ; NON-RETURNABLE LIP SEAL
Lip Seal; 2.48" Shaft Dia; 3.543" Housing Bore; 0.276" Nominal Width; Polyacrylate Lip; Solid Seal; 0.276" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA96 Seal Design Code
Part #
24877
BDI #
18204894
Details
51.97
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/24877-2-48X3-543X0-276-HMSA96-P/p/18204894
Your Price
$ 51.97 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.103
EAN
0085311501828
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA96
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA96
Other Features
Internal and External Lip | Single External Lip Without Spring | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
24877
Weight / LBS
0.228
Long Description
Lip Seal; 2.48" Shaft Dia; 3.543" Housing Bore; 0.276" Nominal Width; Polyacrylate Lip; Solid Seal; 0.276" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA96 Seal Design Code
Shaft Diameter
2.48 Inch | 62.992 Millimeter
Housing Bore
3.543 Inch | 89.992 Millimeter
Actual Width
0.276 Inch | 7.01 Millimeter
Nominal Width
0.276 Inch | 7.01 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

