https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HM16-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwNTF8aW1hZ2UvanBlZ3xhR1l4TDJnNE5TOHhNRGN4TVRBek16VTBORGN6TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5NVFpmTVY5T1UxOHpNREI0TXpBd0xtcHdad3wzOTJlNjQzNTRlNTFmNjYzODY5NTUxMmYyNjcwMmE1MDE2MGUzZmNlYTZlZTc3NDNlNzE2MzQ0ZDA5Yzk1ZDk5
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HM16-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwNTF8aW1hZ2UvanBlZ3xhR1l4TDJnNE5TOHhNRGN4TVRBek16VTBORGN6TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5NVFpmTVY5T1UxOHpNREI0TXpBd0xtcHdad3wzOTJlNjQzNTRlNTFmNjYzODY5NTUxMmYyNjcwMmE1MDE2MGUzZmNlYTZlZTc3NDNlNzE2MzQ0ZDA5Yzk1ZDk5
SKF
SKF
24888 / 2.497X3.245X0.42 HM16 R
SKF SKF
Description
CRSEAL 24888 / 2.497X3.245X0.42 HM16 R ; NON-RETURNABLE SGL LIP SEAL
Lip Seal; 2.497" Shaft Dia; 3.245" Housing Bore; 0.42" Nominal Width; Nitrile Lip; Solid Seal; 0.42" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM16 Seal Design Code
Part #
24888
BDI #
1248644
Details
60.03
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/24888-2-497X3-245X0-42-HM16-R/p/1248644
Your Price
$ 60.03 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.122
EAN
0085311026789
Product Group - BDI
S02250
Generic Design Code
C_R_HM16
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HM16
Other Features
With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.195
Long Description
Lip Seal; 2.497" Shaft Dia; 3.245" Housing Bore; 0.42" Nominal Width; Nitrile Lip; Solid Seal; 0.42" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM16 Seal Design Code
Shaft Diameter
2.497 Inch | 63.424 Millimeter
Actual Width
0.42 Inch | 10.668 Millimeter
Housing Bore
3.245 Inch | 82.423 Millimeter
Nominal Width
0.42 Inch | 10.668 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


