https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-FF4-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxNTB8aW1hZ2UvanBlZ3xhRFl3TDJobU5TOHhNRGN4TVRBMU1Ea3hNVGMzTkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwWkdORjh4WDA1VFh6TXdNSGd6TURBdWFuQm58MmJkOGMwYTliMWZiODViYzc3YTY0YmZjZDk5N2NmODc1MTQ5M2FkNzY0M2QyMTA3OGMyM2JkNzc2MGU0OGExNw
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-FF4-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxNTB8aW1hZ2UvanBlZ3xhRFl3TDJobU5TOHhNRGN4TVRBMU1Ea3hNVGMzTkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwWkdORjh4WDA1VFh6TXdNSGd6TURBdWFuQm58MmJkOGMwYTliMWZiODViYzc3YTY0YmZjZDk5N2NmODc1MTQ5M2FkNzY0M2QyMTA3OGMyM2JkNzc2MGU0OGExNw
SKF
SKF
24920 / 2.48X3.314X0.5 FF4 F
SKF SKF
Description
CRSEAL 24920 / 2.48X3.314X0.5 FF4 F ; NON-RETURNABLE LIP SEAL
Lip Seal; 2.48" Shaft Dia; 3.314" Housing Bore; 1/2" Nominal Width; Felt Lip; Solid Seal; 1/2" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; FF4 Seal Design Code
Part #
24920
BDI #
1248657
Details
151.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/24920-2-48X3-314X0-5-FF4-F/p/1248657
Your Price
$ 151.30 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.119
EAN
0085311026918
Product Group - BDI
S02250
Generic Design Code
C_R_FF4
Lip Material
Felt
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
FF4
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
24920
Weight / LBS
0.195
Long Description
Lip Seal; 2.48" Shaft Dia; 3.314" Housing Bore; 1/2" Nominal Width; Felt Lip; Solid Seal; 1/2" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; FF4 Seal Design Code
Housing Bore
3.314 Inch | 84.176 Millimeter
Shaft Diameter
2.48 Inch | 62.992 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


