https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-21-1-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg4MHxpbWFnZS9qcGVnfGFHTXhMMmhsTlM4eE1EYzJPREEwTkRNMU9UY3hNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4eU1WOHhYek13TUhnek1EQXVhbkJufGE1Yjk3ZmYyODdkNWUyMjAxZDY3NzVlNmU2ZmNmNWExZGQ4YWRmODA4YTdmODI1ZDYyMTEwMWNjZTBhNTNhYjE
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-21-1-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg4MHxpbWFnZS9qcGVnfGFHTXhMMmhsTlM4eE1EYzJPREEwTkRNMU9UY3hNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4eU1WOHhYek13TUhnek1EQXVhbkJufGE1Yjk3ZmYyODdkNWUyMjAxZDY3NzVlNmU2ZmNmNWExZGQ4YWRmODA4YTdmODI1ZDYyMTEwMWNjZTBhNTNhYjE
GARLOCK
GARLOCK
25001-2087
GARLOCK GARLOCK
Description
21X2087 MILL RIGHT N SPLIT ; 18.437IN ID 20.500IN OD
18-7/16" Shaft Dia; 20-1/2" Housing Bore; 13/16" Nominal Width; Mill-Right N Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 21-L Seal Design Code
Part #
25001-2087
BDI #
376144
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/25001-2087/p/376144
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.218
EAN
0717744092450
Product Group - BDI
S02250
Generic Design Code
GAR_21
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
21-L
Other Features
General Purpose | Low Speed Service | Cover Plate Required
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
21X2087 MILL-RIGHT N SPLIT 18.437"ID 20.500"OD .8
Manufacturer Internal Number
25001-2087
Weight / LBS
2.683
Long Description
18-7/16" Shaft Dia; 20-1/2" Housing Bore; 13/16" Nominal Width; Mill-Right N Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 21-L Seal Design Code
Shaft Diameter
18.437 Inch | 468.3 Millimeter
Housing Bore
20.5 Inch | 520.7 Millimeter
Actual Width
0.813 Inch | 20.65 Millimeter
Nominal Width
0.813 Inch | 20.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

