GARLOCK
GARLOCK
25001-9893
GARLOCK GARLOCK
Description
21X9893 N OIL SEAL ; 20.625"IDX22.625"OD
20-5/8" Shaft Dia; 22-5/8" Housing Bore; 0.812" Nominal Width; Mill-Right N Lip; Split Seal; 0.812" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 21-L Seal Design Code
Part #
25001-9893
BDI #
376249
Details
2157.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/25001-9893/p/376249
Your Price
$ 2,157.04 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.344
EAN
0717744186432
Product Group - BDI
S02250
Generic Design Code
GAR_21
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
21-L
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Weight / LBS
1.344
Long Description
20-5/8" Shaft Dia; 22-5/8" Housing Bore; 0.812" Nominal Width; Mill-Right N Lip; Split Seal; 0.812" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 21-L Seal Design Code
Shaft Diameter
20.625 Inch | 523.875 Millimeter
Actual Width
0.812 Inch | 20.625 Millimeter
Housing Bore
22.625 Inch | 574.675 Millimeter
Nominal Width
0.812 Inch | 20.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


