GARLOCK
GARLOCK
25003-0740
GARLOCK GARLOCK
Description
23X0740 N OIL SEAL ; 11.181"IDX12.992"OD
11.181" Shaft Dia; 12.992" Housing Bore; 0.622" Nominal Width; Mill-Right N Lip; Split Seal; 0.622" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Part #
25003-0740
BDI #
376350
Details
1006.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/25003-0740/p/376350
Your Price
$ 1,006.79 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.772
EAN
0717744132002
Product Group - BDI
S02250
Generic Design Code
GAR_23
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X0740 MILL-RIGHT N SPLIT 11.181"ID 12.992"OD .6
Manufacturer Internal Number
25003-0740
Weight / LBS
1.701
Long Description
11.181" Shaft Dia; 12.992" Housing Bore; 0.622" Nominal Width; Mill-Right N Lip; Split Seal; 0.622" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Actual Width
0.622 Inch | 15.799 Millimeter
Housing Bore
12.992 Inch | 329.997 Millimeter
Nominal Width
0.622 Inch | 15.799 Millimeter
Shaft Diameter
11.181 Inch | 283.997 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


