GARLOCK
GARLOCK
25003-0932
GARLOCK GARLOCK
Description
23X0932 N OIL SEAL ; 11.417"IDX13.417"OD
11.417" Shaft Dia; 13.417" Housing Bore; 13/16" Nominal Width; Mill-Right N Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Part #
25003-0932
BDI #
376385
Details
1093.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/25003-0932/p/376385
Your Price
$ 1,093.46 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.797
EAN
0717744172510
Product Group - BDI
S02250
Generic Design Code
GAR_23
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X0932 MILL-RIGHT N SPLIT 11.417"ID 13.417"OD .8
Manufacturer Internal Number
25003-0932
Weight / LBS
1.756
Long Description
11.417" Shaft Dia; 13.417" Housing Bore; 13/16" Nominal Width; Mill-Right N Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Actual Width
0.813 Inch | 20.65 Millimeter
Shaft Diameter
11.417 Inch | 289.992 Millimeter
Nominal Width
0.813 Inch | 20.65 Millimeter
Housing Bore
13.417 Inch | 340.792 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


