GARLOCK
GARLOCK
25003-1014
GARLOCK GARLOCK
Description
23X1014 N OIL SEAL ; 7.874"IDX9.370"OD
7-7/8" Shaft Dia; 9.37" Housing Bore; 0.748" Nominal Width; Mill-Right N Lip; Split Seal; 0.748" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Part #
25003-1014
BDI #
376413
Details
491.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/25003-1014/p/376413
Your Price
$ 491.83 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.417
EAN
0717744175740
Product Group - BDI
S02250
Generic Design Code
GAR_23
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X1014 MILL-RIGHT N SPLIT 7.874"ID 9.370"OD .748"
Manufacturer Internal Number
25003-1014
Weight / LBS
0.92
Long Description
7-7/8" Shaft Dia; 9.37" Housing Bore; 0.748" Nominal Width; Mill-Right N Lip; Split Seal; 0.748" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Housing Bore
9.37 Inch | 237.998 Millimeter
Shaft Diameter
7.874 Inch | 200 Millimeter
Actual Width
0.748 Inch | 18.999 Millimeter
Nominal Width
0.748 Inch | 18.999 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


