GARLOCK
GARLOCK
25003-1182
GARLOCK GARLOCK
Description
23X1182 N OIL SEAL ; 12.599"IDX14.252"OD
12.599" Shaft Dia; 14.252" Housing Bore; 0.815" Nominal Width; Mill-Right N Lip; Split Seal; 0.815" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code
Part #
25003-1182
BDI #
376478
Details
1244.49
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/25003-1182/p/376478
Your Price
$ 1,244.49 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.63
EAN
0717744181888
Product Group - BDI
S02250
Generic Design Code
GAR_23
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23-L
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X1182 MILL-RIGHT N SPLIT 12.599"ID 14.252"OD .8
Manufacturer Internal Number
25003-1182
Weight / LBS
1.399
Long Description
12.599" Shaft Dia; 14.252" Housing Bore; 0.815" Nominal Width; Mill-Right N Lip; Split Seal; 0.815" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code
Housing Bore
14.252 Inch | 362.001 Millimeter
Shaft Diameter
12.599 Inch | 320.015 Millimeter
Actual Width
0.815 Inch | 20.701 Millimeter
Nominal Width
0.815 Inch | 20.701 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


