

TIMKEN
TIMKEN
25003-1706
TIMKEN TIMKEN
Description
25003-1706 HI-PERFORMANCE SEAL ; NON-RETURNABLE 154MM IDX180MM ODX10MM W
Oil Seal; 6-1/16" Shaft Dia; 7.087" Housing Bore; 0.413" Nominal Width; Nitrile Lip; Split Seal; 0.413" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Part #
25003-1706
BDI #
22818592
Details
483.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/25003-1706/p/22818592
Your Price
$ 483.41 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.209
EAN
0053893060972
Product Group - BDI
S02250
Generic Design Code
GAR_23
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 6-1/16" Shaft Dia; 7.087" Housing Bore; 0.413" Nominal Width; Nitrile Lip; Split Seal; 0.413" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Shaft Diameter
6.063 Inch | 154 Millimeter
Housing Bore
7.087 Inch | 180.01 Millimeter
Nominal Width
0.413 Inch | 10.49 Millimeter
Actual Width
0.413 Inch | 10.49 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh