GARLOCK
GARLOCK
25003-1713
GARLOCK GARLOCK
Description
23X1713 N OIL SEAL ; 3.75"IDX4.732"OD
3-3/4" Shaft Dia; 4.732" Housing Bore; 0.405" Nominal Width; Mill-Right N Lip; Split Seal; 13/32" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Part #
25003-1713
BDI #
376592
Details
124.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/25003-1713/p/376592
Your Price
$ 124.54 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.141
EAN
0717744106102
Product Group - BDI
S02250
Generic Design Code
GAR_23
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X1713 MILL-RIGHT N SPLIT 3.750"ID 4.732"OD .405
Manufacturer Internal Number
25003-1713
Weight / LBS
0.31
Long Description
3-3/4" Shaft Dia; 4.732" Housing Bore; 0.405" Nominal Width; Mill-Right N Lip; Split Seal; 13/32" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Actual Width
0.405 Inch | 10.287 Millimeter
Nominal Width
0.405 Inch | 10.287 Millimeter
Shaft Diameter
3.75 Inch | 95.25 Millimeter
Housing Bore
4.732 Inch | 120.193 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


