GARLOCK
GARLOCK
25003-1733
GARLOCK GARLOCK
Description
23X1733 N OIL SEAL ; 57"IDX59"OD
57" Shaft Dia; 59" Housing Bore; 0.828" Nominal Width; Mill-Right N Lip; Split Seal; 53/64" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code
Part #
25003-1733
BDI #
376598
Details
7197.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/25003-1733/p/376598
Your Price
$ 7,197.12 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
3.503
EAN
0717744104979
Product Group - BDI
S02250
Generic Design Code
GAR_23
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23-L
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X1733 MILL-RIGHT N SPLIT 57.000"ID 59.000"OD .8
Manufacturer Internal Number
25003-1733
Weight / LBS
7.723
Long Description
57" Shaft Dia; 59" Housing Bore; 0.828" Nominal Width; Mill-Right N Lip; Split Seal; 53/64" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code
Housing Bore
59 Inch | 1,498.6 Millimeter
Actual Width
0.828 Inch | 21.031 Millimeter
Shaft Diameter
57 Inch | 1,447.8 Millimeter
Nominal Width
0.828 Inch | 21.031 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


