GARLOCK
GARLOCK
25003-2247
GARLOCK GARLOCK
Description
23X2247 N OIL SEAL ; 8.858"IDX10.433"OD
8.858" Shaft Dia; 10.433" Housing Bore; 0.63" Nominal Width; Mill-Right N Lip; Split Seal; 0.63" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Part #
25003-2247
BDI #
376732
Details
630.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/25003-2247/p/376732
Your Price
$ 630.30 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.464
EAN
0717744193874
Product Group - BDI
S02250
Generic Design Code
GAR_23
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X2247 MILL-RIGHT N SPLIT 8.858"ID 10.433"OD .63
Manufacturer Internal Number
25003-2247
Weight / LBS
1.024
Long Description
8.858" Shaft Dia; 10.433" Housing Bore; 0.63" Nominal Width; Mill-Right N Lip; Split Seal; 0.63" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Housing Bore
10.433 Inch | 264.998 Millimeter
Actual Width
0.63 Inch | 16.002 Millimeter
Shaft Diameter
8.858 Inch | 224.993 Millimeter
Nominal Width
0.63 Inch | 16.002 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


