GARLOCK
GARLOCK
25003-2265
GARLOCK GARLOCK
Description
23X2265 N OIL SEAL ; 40.265"IDX41.765"OD
40-17/64" Shaft Dia; 41.765" Housing Bore; 0.77" Nominal Width; Mill-Right N Lip; Split Seal; 0.77" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code
Part #
25003-2265
BDI #
376739
Details
4617.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/25003-2265/p/376739
Your Price
$ 4,617.98 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.86
EAN
0717744194253
Product Group - BDI
S02250
Generic Design Code
GAR_23
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23-L
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X2265 MILL-RIGHT N SPLIT 40.265"ID 41.765"OD .7
Manufacturer Internal Number
25003-2265
Weight / LBS
4.1
Long Description
40-17/64" Shaft Dia; 41.765" Housing Bore; 0.77" Nominal Width; Mill-Right N Lip; Split Seal; 0.77" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code
Housing Bore
41.765 Inch | 1,060.831 Millimeter
Actual Width
0.77 Inch | 19.558 Millimeter
Nominal Width
0.77 Inch | 19.558 Millimeter
Shaft Diameter
40.265 Inch | 1,022.731 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


