GARLOCK
GARLOCK
25003-2389
GARLOCK GARLOCK
Description
25003-2389 OIL SEAL ; 400MM IDX450MM ODX18MM THK
400MM Shaft Dia; 450MM Housing Bore; 18MM Nominal Width; Mill-Right N Lip; Split Seal; 18MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case Construction; 23-L Seal Design Code
Part #
25003-2389
BDI #
376785
Details
1607.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/25003-2389/p/376785
Your Price
$ 1,607.40 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
1.053
EAN
0717744199777
Product Group - BDI
S02250
Generic Design Code
GAR_23
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23-L
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X2389 MILL-RIGHT N SPLIT 400MM ID 450MM OD 18MM
Manufacturer Internal Number
25003-2389
Weight / LBS
2.322
Long Description
400MM Shaft Dia; 450MM Housing Bore; 18MM Nominal Width; Mill-Right N Lip; Split Seal; 18MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case Construction; 23-L Seal Design Code
Shaft Diameter
15.748 Inch | 400 Millimeter
Actual Width
0.709 Inch | 18 Millimeter
Nominal Width
0.709 Inch | 18 Millimeter
Housing Bore
17.717 Inch | 450 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


