GARLOCK
GARLOCK
25003-2440
GARLOCK GARLOCK
Description
23X2440 N OIL SEAL ; 11.024"IDX12.795"OD
11.024" Shaft Dia; 12.795" Housing Bore; 0.866" Nominal Width; Mill-Right N Lip; Split Seal; 0.866" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Part #
25003-2440
BDI #
376799
Details
985.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/25003-2440/p/376799
Your Price
$ 985.84 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.602
EAN
0717744655877
Product Group - BDI
S02250
Generic Design Code
GAR_23
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X2440 NIT SPLIT 11.024"ID 12.795"OD .866"THK MOL
Manufacturer Internal Number
25003-2440
Weight / LBS
1.328
Long Description
11.024" Shaft Dia; 12.795" Housing Bore; 0.866" Nominal Width; Mill-Right N Lip; Split Seal; 0.866" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Shaft Diameter
11.024 Inch | 280.01 Millimeter
Housing Bore
12.795 Inch | 324.993 Millimeter
Actual Width
0.866 Inch | 21.996 Millimeter
Nominal Width
0.866 Inch | 21.996 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


