GARLOCK
GARLOCK
25003-2499
GARLOCK GARLOCK
Description
23X2499 N OIL SEAL ; 17.400"IDX19.400"OD
17.4" Shaft Dia; 19.4" Housing Bore; 13/16" Nominal Width; Mill-Right N Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code
Part #
25003-2499
BDI #
376827
Details
1801.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/25003-2499/p/376827
Your Price
$ 1,801.30 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.152
EAN
0717744204969
Product Group - BDI
S02250
Generic Design Code
GAR_23
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23-L
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X2499 MILL-RIGHT N SPLIT 17.400"ID 19.400"OD .8
Manufacturer Internal Number
25003-2499
Weight / LBS
2.539
Long Description
17.4" Shaft Dia; 19.4" Housing Bore; 13/16" Nominal Width; Mill-Right N Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code
Actual Width
0.812 Inch | 20.625 Millimeter
Housing Bore
19.4 Inch | 492.76 Millimeter
Nominal Width
0.812 Inch | 20.625 Millimeter
Shaft Diameter
17.4 Inch | 441.96 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


