GARLOCK
GARLOCK
25003-3186
GARLOCK GARLOCK
Description
23X3186 N OIL SEAL ; 12.795"IDX14.370"OD
12.795" Shaft Dia; 14.37" Housing Bore; 0.807" Nominal Width; Mill-Right N Lip; Split Seal; 0.807" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code
Part #
25003-3186
BDI #
377139
Details
1244.49
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/25003-3186/p/377139
Your Price
$ 1,244.49 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.64
EAN
0717744490829
Product Group - BDI
S02250
Generic Design Code
GAR_23
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23-L
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X3186 MILL-RIGHT N SPLIT 12.795"ID 14.370"OD .80
Manufacturer Internal Number
25003-3186
Weight / LBS
1.411
Long Description
12.795" Shaft Dia; 14.37" Housing Bore; 0.807" Nominal Width; Mill-Right N Lip; Split Seal; 0.807" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code
Shaft Diameter
12.795 Inch | 324.993 Millimeter
Nominal Width
0.807 Inch | 20.498 Millimeter
Actual Width
0.807 Inch | 20.498 Millimeter
Housing Bore
14.37 Inch | 364.998 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


