

TIMKEN
TIMKEN
25003-3755
TIMKEN TIMKEN
Description
25003-3755 OIL SEAL ; 586MM ID 609MM OD 12MM W
Oil Seal; 23.071" Shaft Dia; 23.976" Housing Bore; 29/64" Nominal Width; Nitrile Lip; Split Seal; 29/64" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code
Part #
25003-3755
BDI #
22832802
Details
5218.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/25003-3755/p/22832802
Your Price
$ 5,218.31 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.708
EAN
0053893083551
Product Group - BDI
S02250
Generic Design Code
GAR_23
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23-L
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 23.071" Shaft Dia; 23.976" Housing Bore; 29/64" Nominal Width; Nitrile Lip; Split Seal; 29/64" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code
Housing Bore
23.976 Inch | 608.99 Millimeter
Actual Width
0.453 Inch | 11.506 Millimeter
Shaft Diameter
23.071 Inch | 586.003 Millimeter
Nominal Width
0.453 Inch | 11.506 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh