GARLOCK
GARLOCK
25003-3899
GARLOCK GARLOCK
Description
23X3899 N OIL SEAL ; 14.173"IDX16.142"OD
14.173" Shaft Dia; 16-9/64" Housing Bore; 0.709" Nominal Width; Mill-Right N Lip; Split Seal; 0.709" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code
Part #
25003-3899
BDI #
377477
Details
1444.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/25003-3899/p/377477
Your Price
$ 1,444.40 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.998
EAN
0717744575359
Product Group - BDI
S02250
Generic Design Code
GAR_23
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23-L
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X3899 MILL-RIGHT N SPLIT 14.173"ID 16.142"OD .70
Manufacturer Internal Number
25003-3899
Weight / LBS
2.2
Long Description
14.173" Shaft Dia; 16-9/64" Housing Bore; 0.709" Nominal Width; Mill-Right N Lip; Split Seal; 0.709" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code
Actual Width
0.709 Inch | 18.009 Millimeter
Shaft Diameter
14.173 Inch | 359.994 Millimeter
Housing Bore
16.142 Inch | 410.007 Millimeter
Nominal Width
0.709 Inch | 18.009 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


