GARLOCK
GARLOCK
25003-4366
GARLOCK GARLOCK
Description
23X4366 N OIL SEAL ; 4.5"IDX5.812"OD
4-1/2" Shaft Dia; 5-13/16" Housing Bore; 0.58" Nominal Width; Mill-Right N Lip; Split Seal; 0.58" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Part #
25003-4366
BDI #
377686
Details
183.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/25003-4366/p/377686
Your Price
$ 183.88 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.181
EAN
0717744588052
Product Group - BDI
S02250
Generic Design Code
GAR_23
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X4366 MILL-RIGHT N SPLIT 4.500"ID 5.812"OD .580"
Manufacturer Internal Number
25003-4366
Weight / LBS
0.4
Long Description
4-1/2" Shaft Dia; 5-13/16" Housing Bore; 0.58" Nominal Width; Mill-Right N Lip; Split Seal; 0.58" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Nominal Width
0.58 Inch | 14.732 Millimeter
Shaft Diameter
4.5 Inch | 114.3 Millimeter
Housing Bore
5.812 Inch | 147.625 Millimeter
Actual Width
0.58 Inch | 14.732 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


