GARLOCK
GARLOCK
25003-4769
GARLOCK GARLOCK
Description
23X4769 N OIL SEAL ; 3.070"IDX3.938"OD
3.07" Shaft Dia; 3-15/16" Housing Bore; 7/16" Nominal Width; Mill-Right N Lip; Split Seal; 7/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Part #
25003-4769
BDI #
377839
Details
95.51
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/25003-4769/p/377839
Your Price
$ 95.51 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.117
EAN
0717744054472
Product Group - BDI
S02250
Generic Design Code
GAR_23
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X4769 MILL-RIGHT N SPLIT 3.070"ID 3.938"OD .437
Manufacturer Internal Number
25003-4769
Weight / LBS
0.258
Long Description
3.07" Shaft Dia; 3-15/16" Housing Bore; 7/16" Nominal Width; Mill-Right N Lip; Split Seal; 7/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Housing Bore
3.938 Inch | 100.025 Millimeter
Shaft Diameter
3.07 Inch | 77.978 Millimeter
Nominal Width
0.437 Inch | 11.1 Millimeter
Actual Width
0.437 Inch | 11.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


