Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

25003-4839 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-23-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2ODN8aW1hZ2UvanBlZ3xhRE00TDJnNFl5OHhNREUxTURZMk1UUTFOVGt3TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsOHlNMTh4WDFkVFh6TXdNSGd6TURBdWFuQm58OWJkODg2ZjdhZjNkYWVjNWIwOWQ4ZTg5NjJiMzVkYmNlOTJjMWIyNWU3ODZiNDhiNjY2NTU0NWEwNjU2NDQ2MA
22815073 Oil Seals 

TIMKEN TIMKEN

25003-4839

Description

25003-4839 OIL SEAL ; NON-RETURNABLE 632MM ID 683MM OD 21MM W

Oil Seal; 24-7/8" Shaft Dia; 26-7/8" Housing Bore; 13/16" Nominal Width; Nitrile Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code

Part #

25003-4839

BDI #
22815073

Details

4661.86 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 4,661.86 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.592
EAN
0053893422473
Product Group - BDI
S02250
Generic Design Code
GAR_23
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23-L
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 24-7/8" Shaft Dia; 26-7/8" Housing Bore; 13/16" Nominal Width; Nitrile Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code
Shaft Diameter
24.875 Inch | 631.825 Millimeter
Housing Bore
26.875 Inch | 682.625 Millimeter
Actual Width
0.813 Inch | 20.65 Millimeter
Nominal Width
0.813 Inch | 20.65 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh