

TIMKEN
TIMKEN
25003-4981
TIMKEN TIMKEN
Description
25003-4981 OIL SEAL ; NON-RETURNABLE 222MM ID 254MM OD 13MM W
Oil Seal; 8-3/4" Shaft Dia; 10" Housing Bore; 0.515" Nominal Width; Nitrile Lip; Split Seal; 0.515" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Part #
25003-4981
BDI #
22830509
Details
1136.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/25003-4981/p/22830509
Your Price
$ 1,136.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.376
EAN
0053893095349
Product Group - BDI
S02250
Generic Design Code
GAR_23
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 8-3/4" Shaft Dia; 10" Housing Bore; 0.515" Nominal Width; Nitrile Lip; Split Seal; 0.515" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Actual Width
0.515 Inch | 13.081 Millimeter
Nominal Width
0.515 Inch | 13.081 Millimeter
Shaft Diameter
8.75 Inch | 222.25 Millimeter
Housing Bore
10 Inch | 254 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh