GARLOCK
GARLOCK
25003-5034
GARLOCK GARLOCK
Description
23X5034 N OIL SEAL ; 37.795"IDX40.315"OD
37.795" Shaft Dia; 40.315" Housing Bore; 0.77" Nominal Width; Mill-Right N Lip; Split Seal; 0.77" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code
Part #
25003-5034
BDI #
377945
Details
4409.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/25003-5034/p/377945
Your Price
$ 4,409.50 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2.49
EAN
0717744603878
Product Group - BDI
S02250
Generic Design Code
GAR_23
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23-L
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X5034 MILL-RIGHT N SPLIT 37.795"ID 40.315"OD .77
Manufacturer Internal Number
25003-5034
Weight / LBS
5.5
Long Description
37.795" Shaft Dia; 40.315" Housing Bore; 0.77" Nominal Width; Mill-Right N Lip; Split Seal; 0.77" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code
Housing Bore
40.315 Inch | 1,024.001 Millimeter
Shaft Diameter
37.795 Inch | 959.993 Millimeter
Actual Width
0.77 Inch | 19.558 Millimeter
Nominal Width
0.77 Inch | 19.558 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


