GARLOCK
GARLOCK
25003-5381
GARLOCK GARLOCK
Description
23X5381 N OIL SEAL ; 10.236"IDX12.047"OD
10.236" Shaft Dia; 12-3/64" Housing Bore; 0.684" Nominal Width; Mill-Right N Lip; Split Seal; 0.684" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Part #
25003-5381
BDI #
378086
Details
864.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/25003-5381/p/378086
Your Price
$ 864.35 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.71
EAN
0717744056285
Product Group - BDI
S02250
Generic Design Code
GAR_23
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X5381 MILL-RIGHT N SPLIT 10.236"ID 12.047"OD .6
Manufacturer Internal Number
25003-5381
Weight / LBS
1.577
Long Description
10.236" Shaft Dia; 12-3/64" Housing Bore; 0.684" Nominal Width; Mill-Right N Lip; Split Seal; 0.684" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Housing Bore
12.047 Inch | 305.994 Millimeter
Actual Width
0.684 Inch | 17.374 Millimeter
Shaft Diameter
10.236 Inch | 259.994 Millimeter
Nominal Width
0.684 Inch | 17.374 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


